No Smoking Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, LCU1-0036-NP_14x10

  • Mfr # LCU1-0036-NP_14x10

  • Zoro # G6046393


product price:  $6.19
/ea

Key Features

Header
No Header
Legend
SMOKING IS PROHIBITED WITHIN 25 FEET OF BUILDING ENTRANCE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0036-NP_14x10
Zoro #
G6046393
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
No Smoking Sign
Header
No Header
Legend
SMOKING IS PROHIBITED WITHIN 25 FEET OF BUILDING ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Header Background Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-29 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Smoking Is Prohibited Within 25 Feet Of Building Entrance
Material Properties
Flexible
Corrosion Resistant
Yes
Legend Pictogram Description
No Smoking
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header
No Header
Write on Surface
No
Mounting Pattern
4 Corner
Legend Pictogram ID
PPIC-72
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Within 25 Feet Of Building Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products