No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0210-RD_14x10

  • Mfr # LCU3-0210-RD_14x10

  • Zoro # G4828516


product price:  $7.69
/ea

Key Features

Legend
No Smoking
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0210-RD_14x10
Zoro #
G4828516
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution No Smoking Sign
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend
No Smoking
Graffiti Resistant
Yes
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Style
Text
Sign Header
Caution
Sign Format
Traditional OSHA
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Metal Detectable
No
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Product Type
No Smoking Caution Reflective Label

Description

Caution No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products