No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0304-RD_14x10

  • Mfr # LCU3-0304-RD_14x10

  • Zoro # G4304225


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0304-RD_14x10
Zoro #
G4304225
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution No Smoking Sign
Header
Caution
Legend
No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Double-Sided
No
Material
Vinyl
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Legend
No Smoking No Open Flames
Corrosion Resistant
No
Write on Surface
No
Material Properties
Flexible
Metal Detectable
No
Sign Header Style
Text
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Product Type
No Smoking Caution Reflective Label

Description

Caution No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.