No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, LCU1-0040-RA_7x10

  • Mfr # LCU1-0040-RA_7x10

  • Zoro # G6039229


product price:  $8.25
/ea

Key Features

Header
No Header
Legend
NO SMOKING WITHIN 8 FEET OF BUILDING ENTRANCE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0040-RA_7x10
Zoro #
G6039229
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING WITHIN 8 FEET OF BUILDING ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black, Red
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PPIC-72
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Smoking
State Specific Sign
No
Material Properties
Rigid
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Style
Symbol
Metal Detectable
Yes
Sign Legend
No Smoking Within 8 Feet Of Building Entrance
ANSI Standards
ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Sign Header
No Header
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Format
Other Format
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 8 Feet Of Building Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.