No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-RA_7X10

  • Mfr # U1-1017-RA_7X10

  • Zoro # G2283009


product price:  $10.95
/ea
Sold in multiples of 5 for $54.75

Key Features

Header
No Header
Legend
No Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1017-RA_7X10
Zoro #
G2283009
UPC #
849362005977
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
Sign Legend Color
Black, Red
Legend/Background Color
Red and Black/White
Mounting Style
Surface
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Color
Black, Red
Material
Aluminum
Subject Matter
No Smoking
OSHA Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mirror Print
No
Chemical Resistant
No
Glow In The Dark
No
Sign Legend
No Smoking
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram Description
No Smoking
Sign Legend Background Color
White
Number of Printed Sides
1
State Specific Sign
No
Legend Pictogram ID
PFXG-02
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Format
Other Format
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.