No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1050-RA_7X10

  • Mfr # U1-1050-RA_7X10

  • Zoro # G9085483


product price:  $8.69
/ea

Key Features

Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File a Complaint
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1050-RA_7X10
Zoro #
G9085483
UPC #
849362009968
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File a Complaint
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Legend Color
Black, Red
Background Color
White
Mounting Style
Surface
OSHA Compliant
Yes
Material
Aluminum
ANSI Compliant
Yes
Subject Matter
No Smoking
Language
English
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Format
Other Format
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
No Header
Sign Legend
No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.