No Smoking Sign, 10" H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU1-0044-ED_7x10

  • Mfr # LCU1-0044-ED_7x10

  • Zoro # G6049123


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0044-ED_7x10
Zoro #
G6049123
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Sign Legend
This Is A Smoke-Free Workplace
Adhesive Style
Permanent
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Other Format
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header
No Header
State Specific Sign
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.