No Smoking Sign, 10" H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU1-0192-ED_7x10

  • Mfr # LCU1-0192-ED_7x10

  • Zoro # G6030339


product price:  $3.45
/ea

Key Features

Header
No Smoking
Legend
NO SMOKING, TO REPORT VIOLATIONS CALL 1-866-559-OHIO (6446) IN ACCORDANCE WITH CHAPTER 3794 OF THE OHIO REVISED CODE.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0192-ED_7x10
Zoro #
G6030339
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Smoking
Legend
NO SMOKING, TO REPORT VIOLATIONS CALL 1-866-559-OHIO (6446) IN ACCORDANCE WITH CHAPTER 3794 OF THE OHIO REVISED CODE.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Standards
OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend
To Report Violations Call 1-866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
State Specific Sign
Yes
Graffiti Resistant
Yes
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Regulations
OH 3794
Sign Header Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Metal Detectable
No
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
White
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Report Violations Call 1-866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.