No Smoking Sign, 10" H, 7 in W, Plastic, Horizontal Rectangle, English, LCU1-0028-NP_7x10

  • Mfr # LCU1-0028-NP_7x10

  • Zoro # G6032201


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Notice
Legend
NOTICE, NO SMOKING OF ANY TYPE ALLOWED
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0028-NP_7x10
Zoro #
G6032201
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Notice
Legend
NOTICE, NO SMOKING OF ANY TYPE ALLOWED
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red, White
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-29 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend
No Smoking Of Any Type Allowed
Abrasion Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Legend Pictogram Description
Smoking
State Specific Sign
No
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Header
Notice
Sign Legend Style
Symbol and Text
Mirror Print
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PPIC-72
Sign Format
Traditional OSHA
Chemical Resistant
No
Graffiti Resistant
Yes
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Of Any Type Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.