Shop LYLE

No Smoking Sign, 10" H, 7 in W, Plastic, Horizontal Rectangle, English, LCU1-0044-NP_7x10

  • Mfr # LCU1-0044-NP_7x10
  • Zoro # G6039533

product price: 
$
4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0044-NP_7x10
Zoro #
G6039533
UPC #
-
Country of Origin
United States
Item
No Smoking Sign
Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-29 Degrees to 176 Degrees F
Standards
OSHA 1910.145
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Number of Printed Sides
1
Sign Legend
This Is A Smoke-Free Workplace
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
No Smoking Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.