No Smoking Sign, 10" H, 7 in W, Plastic, Horizontal Rectangle, English, LCU1-0188-NP_7x10

  • Mfr # LCU1-0188-NP_7x10

  • Zoro # G6042869


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Header
No Header
Legend
STATE LAW PROHIBITS SMOKING WITHIN 8 FEET OF THIS ENTRANCE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0188-NP_7x10
Zoro #
G6042869
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
No Smoking Sign
Header
No Header
Legend
STATE LAW PROHIBITS SMOKING WITHIN 8 FEET OF THIS ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Color
Black, Red
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-29 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
No Header
Sign Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Legend Pictogram ID
PFXG-62
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
ANSI 969 Compliant
No
Legend Pictogram Description
No Smoking
Sign Format
Other Format
Anti-Slip Surface
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
State Specific Sign
Yes
Chemical Resistant
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.