No Smoking Sign, 10" H, 7 in W, Plastic, Horizontal Rectangle, English, LCU1-0192-NP_7x10

  • Mfr # LCU1-0192-NP_7x10

  • Zoro # G6036998


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Header
No Smoking
Legend
NO SMOKING, TO REPORT VIOLATIONS CALL 1-866-559-OHIO (6446) IN ACCORDANCE WITH CHAPTER 3794 OF THE OHIO REVISED CODE.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0192-NP_7x10
Zoro #
G6036998
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Smoking
Legend
NO SMOKING, TO REPORT VIOLATIONS CALL 1-866-559-OHIO (6446) IN ACCORDANCE WITH CHAPTER 3794 OF THE OHIO REVISED CODE.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
White
Header Legend Color
Black
Operating Temp. Range
-29 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Legend
To Report Violations Call 1-866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
No Header
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
No Smoking
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
Yes
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Background Color
White
State Specific Regulations
OH 3794
Corrosion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-63
Write on Surface
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Report Violations Call 1-866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.