No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1050-RD_7X10

  • Mfr # U1-1050-RD_7X10

  • Zoro # G2901669


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File a Complaint
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1050-RD_7X10
Zoro #
G2901669
UPC #
849362009999
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File a Complaint
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
No Smoking
Sign Legend Color
Black, Red
Language
English
Legend Color
Black, Red
Mounting Style
Adhesive-Backed
Material
Reflective Decal
Legend Style
Symbol and Text
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header
No Header
Glow In The Dark
No
Chemical Resistant
No
Graffiti Resistant
Yes
Legend Pictogram ID
PFXG-02
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Other Format
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Sign Legend
No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Anti-Slip Surface
No
Legend Pictogram Description
No Smoking
State Specific Sign
No
Adhesive Style
Permanent
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products