No Smoking Sign, 10" H, 7 in W, Plastic, Horizontal Rectangle, English, LCU1-0039-NP_7x10

  • Mfr # LCU1-0039-NP_7x10

  • Zoro # G6050383


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Header
No Header
Legend
NO SMOKING WITHIN 10 FEET OF ALL BUILDING ENTRANCES
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0039-NP_7x10
Zoro #
G6050383
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING WITHIN 10 FEET OF ALL BUILDING ENTRANCES
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 1910.145
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Black
Operating Temp. Range
-29 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Legend Pictogram Description
No Smoking
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
No Smoking Within 10 Feet Of All Building Entrances
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
No Header
Sign Format
Other Format
Legend Pictogram ID
PPIC-72
Write on Surface
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Material Properties
Flexible
Chemical Resistant
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 10 Feet Of All Building Entrances, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.