No Smoking Sign, 14 in H, 10" W, Plastic, Vertical Rectangle, English, LCU1-0044-NP_10x14

  • Mfr # LCU1-0044-NP_10x14

  • Zoro # G9468118


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0044-NP_10x14
Zoro #
G9468118
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
No Smoking Sign
Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Standards
OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend
This Is A Smoke-Free Workplace
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Sign Format
Other Format
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.