No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1050-RD_10X14

  • Mfr # U1-1050-RD_10X14

  • Zoro # G2901678


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File a Complaint
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1050-RD_10X14
Zoro #
G2901678
UPC #
849362009975
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File a Complaint
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Subject Matter
No Smoking
ANSI Compliant
Yes
Legend Color
Black, Red
Language
English
Legend/Background Color
Red and Black/White
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend Style
Symbol and Text
Material
Reflective Decal
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Legend
No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Legend Pictogram ID
PFXG-02
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
No Smoking
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Mirror Print
No
Adhesive Style
Permanent
Abrasion Resistant
No
Material Properties
Flexible
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products