No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, LCU1-0040-RA_10x14

  • Mfr # LCU1-0040-RA_10x14
  • Zoro # G6045413
product price: 
$
12.29
/ea

Key Features

Header
No Header
Legend
NO SMOKING WITHIN 8 FEET OF BUILDING ENTRANCE
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0040-RA_10x14
Zoro #
G6045413
UPC #
-
Country of Origin
United States
Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING WITHIN 8 FEET OF BUILDING ENTRANCE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Sign Header
No Header
Mounting Pattern
4 Corner
Material Properties
Rigid
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Sign Header Style
Symbol
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Smoking
Legend Pictogram ID
PPIC-72
Graffiti Resistant
Yes
Anti-Slip Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Legend
No Smoking Within 8 Feet Of Building Entrance
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Product Type
Reflective No Smoking Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 8 Feet Of Building Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.