Shop LYLE

No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, LCU1-0192-RA_10x14

  • Mfr # LCU1-0192-RA_10x14
  • Zoro # G6030241

product price: 
$
13.15
/ea

Key Features

Header
No Smoking
Legend
NO SMOKING, TO REPORT VIOLATIONS CALL 1-866-559-OHIO (6446) IN ACCORDANCE WITH CHAPTER 3794 OF THE OHIO REVISED CODE.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0192-RA_10x14
Zoro #
G6030241
UPC #
-
Country of Origin
United States
Item
No Smoking Sign
Header
No Smoking
Legend
NO SMOKING, TO REPORT VIOLATIONS CALL 1-866-559-OHIO (6446) IN ACCORDANCE WITH CHAPTER 3794 OF THE OHIO REVISED CODE.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Legend Color
Black
Header Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black, Red
Abrasion Resistant
No
ANSI Standards
ANSI Z535-2006
Corrosion Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
State Specific Regulations
OH 3794
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
State Specific Sign
Yes
Sign Legend Background Color
Black
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PFXG-63
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
To Report Violations Call 1-866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Legend Pictogram Description
Smoking
Sign Header Text Color
Black
Material Properties
Rigid
Sign Header Background Color
White
Product Type
Reflective No Smoking Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Report Violations Call 1-866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code., Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.