Shop LYLE

No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, LCU1-0197-RA_10x14

  • Mfr # LCU1-0197-RA_10x14
  • Zoro # G6037661

product price: 
$
14.39
/ea

Key Features

Header
No Smoking
Legend
NO SMOKING INDOORS OR WITHIN 15 FEET OF ENTRANCE, TO FILE A COMPLAINT: WWW.SMOKE-FREE.ILLINOIS.GOV, 866-973-4646, TTY 800-547-0466 (HEARING IMPAIRED USE ONLY), SMOKE-FREE ILLINOIS ACT 95-0017
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0197-RA_10x14
Zoro #
G6037661
UPC #
-
Country of Origin
United States
Item
No Smoking Sign
Header
No Smoking
Legend
NO SMOKING INDOORS OR WITHIN 15 FEET OF ENTRANCE, TO FILE A COMPLAINT: WWW.SMOKE-FREE.ILLINOIS.GOV, 866-973-4646, TTY 800-547-0466 (HEARING IMPAIRED USE ONLY), SMOKE-FREE ILLINOIS ACT 95-0017
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PFXG-62
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend
Indoors Or Within 15 Feet Of Entrance
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
State Specific Sign
No
Sign Header Text Color
Red
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z535-2006
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mirror Print
No
Abrasion Resistant
No
Sign Format
Other Format
Legend Pictogram Description
Smoking
Product Type
Reflective No Smoking Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Indoors Or Within 15 Feet Of Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products