No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1014-NA_10x14

  • Mfr # U1-1014-NA_10x14

  • Zoro # G5234673


product price:  $13.15
/ea

Key Features

Header
No Header
Legend
NO SMOKING
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1-1014-NA_10x14
Zoro #
G5234673
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Standards
OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend
No Smoking
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Legend Pictogram Description
No Smoking
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PFXG-02
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Background Color
Red
Sign Format
Other Format
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products