No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1050-NA_10x14

  • Mfr # U1-1050-NA_10x14

  • Zoro # G5269387


product price:  $9.69
/ea

Key Features

Header
No Header
Legend
NO SMOKING WITHIN 15 FEET OF ALL BUILDING ENTRANCES TO FILE A COMPLAINT: WWW.SMOKE-FREE.ILLINOIS.GOV 866-973-4646 SMOKE-FREE ILLINOIS ACT 95-0017 TTY 800-547-0466 (HEARING IMPAIRED USE ONLY)
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1-1050-NA_10x14
Zoro #
G5269387
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING WITHIN 15 FEET OF ALL BUILDING ENTRANCES TO FILE A COMPLAINT: WWW.SMOKE-FREE.ILLINOIS.GOV 866-973-4646 SMOKE-FREE ILLINOIS ACT 95-0017 TTY 800-547-0466 (HEARING IMPAIRED USE ONLY)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
OSHA 1910.145
Double-Sided
No
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Chemical Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PFXG-02
Mirror Print
No
Legend Pictogram Description
No Smoking
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Metal Detectable
No
ANSI 969 Compliant
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products