Shop LYLE
See all product information
Create Account
No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1050-RA_10X14
- Mfr # U1-1050-RA_10X14
- Zoro # G9085474
product price:Â
$
12.79
/ea
Key Features
Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File a Complaint
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.04 in
- Mounting Hole Dia.
- 0.1875 in
- Depth
- 1/25 in
Description
No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only), Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.