No Smoking Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0073-RD_5x3.5

  • Mfr # LCU3-0073-RD_5x3.5

  • Zoro # G4836590


product price:  $4.39
/ea

Key Features

Legend
Battery Charging Station No Smoking or Open Flames Injury May Result
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0073-RD_5x3.5
Zoro #
G4836590
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution No Smoking Sign
Legend
Battery Charging Station No Smoking or Open Flames Injury May Result
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
No Smoking
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Number of Printed Sides
1
Graffiti Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Abrasion Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Legend
Battery Charging Station. No Smoking Or Open Flames Injury May Result.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-72
Sign Header Text Color
Black
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Product Type
Battery Charging Caution Reflective Label

Description

Caution No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Battery Charging Station. No Smoking Or Open Flames Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.