No Smoking Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0210-RD_5x3.5

  • Mfr # LCU3-0210-RD_5x3.5

  • Zoro # G4828498


product price:  $4.59
/ea

Key Features

Legend
No Smoking
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0210-RD_5x3.5
Zoro #
G4828498
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution No Smoking Sign
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Abrasion Resistant
No
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
No Smoking
Adhesive Style
Permanent
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Metal Detectable
No
Product Type
No Smoking Caution Reflective Label

Description

Caution No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products