No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1381-RD_7X5

  • Mfr # U4-1381-RD_7X5

  • Zoro # G0692925


product price:  $3.79
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Material Storage Area No Smoking, Open Flames Or Open Lights In This Area Each Item Must Have A Disposal Tag Attached
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1381-RD_7X5
Zoro #
G0692925
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Hazardous Waste Material Storage Area No Smoking, Open Flames Or Open Lights In This Area Each Item Must Have A Disposal Tag Attached
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Language
English
Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header
Caution
Mirror Print
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hazardous Waste Material Storage Area No Smoking, Open Flames Or Open Lights In This Area Each Item Must Have A Disposal Tag Attached
Sign Legend Style
Text
Adhesive Style
Permanent
Abrasion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Chemical Resistant
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Material Storage Area No Smoking, Open Flames Or Open Lights In This Area Each Item Must Have A Disposal Tag Attached, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.