No Smoking Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0031-ED_10x7

  • Mfr # LCU1-0031-ED_10x7

  • Zoro # G6552283


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Notice
Legend
NOTICE, NO SMOKING OF ANY TYPE ALLOWED
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0031-ED_10x7
Zoro #
G6552283
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
NOTICE, NO SMOKING OF ANY TYPE ALLOWED
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, Red, White
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black, Red, White
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Sign Header Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Sign Header
Notice
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Smoking
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
No Smoking Of Any Type Allowed
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PPIC-72
Adhesive Style
Permanent
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Of Any Type Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.