No Smoking Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0038-ED_10x7

  • Mfr # LCU1-0038-ED_10x7

  • Zoro # G6047297


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
No Header
Legend
No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0038-ED_10x7
Zoro #
G6047297
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Standards
OSHA 1910.145
Sign Legend Color
Black, Red
Double-Sided
No
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Legend Pictogram Description
Smoking
Material Properties
Flexible
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Corrosion Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
No Smoking Within 15 Feet Of Main Entrances, Exits And Operable Windows
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PPIC-72
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Chemical Resistant
No
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Format
Other Format
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of Main Entrances, Exits And Operable Windows, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products