No Smoking Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0198-ED-PK2_10x7

  • Mfr # LCU1-0198-ED-PK2_10x7

  • Zoro # G9468291


product price:  $8.35
/pk 2, $4.18/ea

Key Features

Header
No Smoking
Legend
No Smoking Per State Statute 101.123 Wisconsin Act 12, smoking is not allowed in this establishment.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0198-ED-PK2_10x7
Zoro #
G9468291
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Smoking
Legend
No Smoking Per State Statute 101.123 Wisconsin Act 12, smoking is not allowed in this establishment.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
White
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Adhesive Style
Repositionable
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
White
Sign Format
Other Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Per State Statute 101.123 Wisconsin Act 12, Smoking Is Not Allowed In This Establishment.
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Service Temperature
190 Degrees F
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535-2006
Legend Pictogram Description
Smoking
Sign Legend Background Color
White
Metal Detectable
No
State Specific Regulations
WI 101.123
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Protective Coating
Clear Film Laminate
Minimum Application Temperature
50 Degrees F
State Specific Sign
Yes
Abrasion Resistant
No
Minimum Service Temperature
-50 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Legend Pictogram ID
PFXG-62
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Eco No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Per State Statute 101.123 Wisconsin Act 12, Smoking Is Not Allowed In This Establishment., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.