No Smoking Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0199-ED-PK2_10x7

  • Mfr # LCU1-0199-ED-PK2_10x7

  • Zoro # G6032883


product price:  $4.69
/pk 2, $2.35/ea

Key Features

Header
No Smoking
Legend
No Smoking Pursuant to the Iowa Smokefree Air Act, For more information or to register a complaint call 1-888-944-2247 or visit www.IowaSmokefreeAir.gov
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0199-ED-PK2_10x7
Zoro #
G6032883
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Smoking
Legend
No Smoking Pursuant to the Iowa Smokefree Air Act, For more information or to register a complaint call 1-888-944-2247 or visit www.IowaSmokefreeAir.gov
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
White
Standards
OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black, Red
Sign Header Text Color
Black
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Legend Pictogram Description
No Smoking
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Anti-Slip Surface
No
Material Properties
Flexible
Write on Surface
No
Sign Legend Background Color
White
Corrosion Resistant
No
Adhesive Style
Permanent
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header
No Header
Legend Pictogram ID
PFXG-02
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Style
Text
State Specific Sign
Yes
Number of Printed Sides
1
Sign Legend
Pursuant To The Iowa Smokefree Air Act
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pursuant To The Iowa Smokefree Air Act, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products