No Smoking Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-2000-ED_10x7

  • Mfr # LCU1-2000-ED_10x7

  • Zoro # G6031431


product price: $3.45
/ea

Key Features

Header
No Header
Legend
NO SMOKING OR VAPING WITHIN 10 FEET, PLEASE DISPOSE OF CIGARETTE BUTTS SAFELY AND PROPERLY. DISCARDING CIGARETTES ON THE GROUND IS CONSIDERED OFFENSIVE LITTERING UNDER ORS 164.805 ¦..
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2000-ED_10x7
Zoro #
G6031431
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING OR VAPING WITHIN 10 FEET, PLEASE DISPOSE OF CIGARETTE BUTTS SAFELY AND PROPERLY. DISCARDING CIGARETTES ON THE GROUND IS CONSIDERED OFFENSIVE LITTERING UNDER ORS 164.805 ¦..
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header
No Header
Sign Header Background Color
White
Legend Pictogram Description
No Smoking
Sign Legend
No Smoking Or Vaping Within 10 Feet, Please Dispose Of Cigarette Butts Safely And Properly. Discarding Cigarettes On The Ground Is Considered Offensive Littering Under Ors 164.805 ¦..
Legend Pictogram ID
PFXG-95
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Write on Surface
No
Mirror Print
No
Corrosion Resistant
No
Sign Header Text Color
Red
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Or Vaping Within 10 Feet, Please Dispose Of Cigarette Butts Safely And Properly. Discarding Cigarettes On The Ground Is Considered Offensive Littering Under Ors 164.805 ¦.., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.