No Smoking Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-2006-ED_10x7

  • Mfr # LCU1-2006-ED_10x7

  • Zoro # G6044083


product price:  $3.49
/ea

Key Features

Header
No Header
Legend
STATE LAW PROHIBITS SMOKING WITHIN 8 FEET OF THIS ENTRANCE. THIS SIGN IS IN COMPLIANCE WITH INDIANA STATE LAW, INDIANA ALCOHOL AND TOBACCO COMMISSION, 2012
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-2006-ED_10x7
Zoro #
G6044083
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
STATE LAW PROHIBITS SMOKING WITHIN 8 FEET OF THIS ENTRANCE. THIS SIGN IS IN COMPLIANCE WITH INDIANA STATE LAW, INDIANA ALCOHOL AND TOBACCO COMMISSION, 2012
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header
No Header
Corrosion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
Yes
Chemical Resistant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram ID
PPIC-72, PPIC-73
Legend Pictogram Description
Smoking, Door
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Other Format
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header Style
Text
Sign Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance. This Sign Is In Compliance With Indiana State Law, Indiana Alcohol And Tobacco Commission, 2012
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance. This Sign Is In Compliance With Indiana State Law, Indiana Alcohol And Tobacco Commission, 2012, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.