No Smoking Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU1-0038-NP_10x7

  • Mfr # LCU1-0038-NP_10x7

  • Zoro # G6048338


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
No Header
Legend
No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0038-NP_10x7
Zoro #
G6048338
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 1910.145
Operating Temp. Range
-29 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Write on Surface
No
Legend Pictogram Description
No Smoking
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Sign Header
No Header
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend
No Smoking Within 15 Feet Of Main Entrances, Exits And Operable Windows
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Legend Pictogram ID
PPIC-72
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
No
State Specific Sign
No
Abrasion Resistant
No
Sign Format
Other Format
Metal Detectable
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of Main Entrances, Exits And Operable Windows, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.