No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU1-0030-RD_10x7

  • Mfr # LCU1-0030-RD_10x7

  • Zoro # G6028799


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Notice
Legend
NOTICE, SMOKING OF ANY TYPE IS PROHIBITED ON THESE PREMISES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0030-RD_10x7
Zoro #
G6028799
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Notice
Legend
NOTICE, SMOKING OF ANY TYPE IS PROHIBITED ON THESE PREMISES
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black, Red, White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black, Red, White
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Abrasion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Metal Detectable
No
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Write on Surface
No
Sign Header
Notice
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend
Smoking Of Any Type Is Prohibited On These Premises
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
State Specific Sign
No
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Of Any Type Is Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.