No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU5-0025-RD_10x7

  • Mfr # LCU5-0025-RD_10x7

  • Zoro # G4318800


product price:  $5.99
/ea

Key Features

Header
Notice
Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0025-RD_10x7
Zoro #
G4318800
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
OSHA Compliant
Yes
Subject Matter
No Smoking
Double-Sided
No
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Header Background Color
Blue
Legend Color
Black
Legend/Background Color
Black/Blue on White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Language
English
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
Adhesive Type
Acrylic
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Graffiti Resistant
Yes
Material Properties
Flexible
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Write on Surface
No
Sign Header Background Color
Blue
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.