No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU5-0037-RD_10x7

  • Mfr # LCU5-0037-RD_10x7

  • Zoro # G4318505


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
Do Not Smoke In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0037-RD_10x7
Zoro #
G4318505
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
No Smoking
Background Color
White
Language
English
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Blue on White
Material
Vinyl
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PFXG-02
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Metal Detectable
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Legend
Smoking Is Not Prohibited In This Area.
Corrosion Resistant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Legend Pictogram Description
Smoking
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header
Notice
Adhesive Style
Permanent
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Is Not Prohibited In This Area., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.