No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU5-0143-RD_10x7

  • Mfr # LCU5-0143-RD_10x7

  • Zoro # G4318268


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
This is A Smoke-Free Facility
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0143-RD_10x7
Zoro #
G4318268
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
This is A Smoke-Free Facility
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Subject Matter
No Smoking
Material
Vinyl
Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2008
Language
English
Mounting Style
Adhesive-Backed
Legend Color
Black
Legend Style
Symbol and Text
Legend/Background Color
Black/Blue on White
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Adhesive Type
Acrylic
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2008
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend
This Is A Smoke-Free Facility
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Number of Printed Sides
1
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A Smoke-Free Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.