No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU6-0106-RD_10x7

  • Mfr # LCU6-0106-RD_10x7

  • Zoro # G4317680


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
No Smoking Within 50 Feet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0106-RD_10x7
Zoro #
G4317680
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking Within 50 Feet
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Background Color
Orange
Subject Matter
No Smoking
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Material
Vinyl
Header Legend Color
Black
Double-Sided
No
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Legend
No Smoking Within 50 Feet
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
Orange
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Material Properties
Flexible
Abrasion Resistant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Black
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.