No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1018-RD_10X7

  • Mfr # U1-1018-RD_10X7

  • Zoro # G9084801


product price:  $5.19
/ea

Key Features

Header
No Header
Legend
No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1018-RD_10X7
Zoro #
G9084801
UPC #
849362006103
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Subject Matter
No Smoking
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Background Color
White
Legend Color
Black, Red
Material
Reflective Decal
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Format
Other Format
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-02
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
No Smoking Within 20 Feet Of Main Entrances, Exits And Operable Windows
Legend Pictogram Description
No Smoking
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Glow In The Dark
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 20 Feet Of Main Entrances, Exits And Operable Windows, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.