No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U4-1313-RD_10X7

  • Mfr # U4-1313-RD_10X7

  • Zoro # G2278845


product price:  $4.29
/ea

Key Features

Header
Caution
Legend
Flammable Materials No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1313-RD_10X7
Zoro #
G2278845
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Flammable Materials No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Language
English
Header Background Color
Black
Material
Vinyl
Background Color
Yellow
Double-Sided
No
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Text
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Metal Detectable
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Sign Legend
Flammable Materials No Smoking
Sign Format
Traditional OSHA
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.