No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, LCU3-0073-RD_10x7

  • Mfr # LCU3-0073-RD_10x7

  • Zoro # G4836636


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Battery Charging Station No Smoking or Open Flames Injury May Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0073-RD_10x7
Zoro #
G4836636
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution No Smoking Sign
Legend
Battery Charging Station No Smoking or Open Flames Injury May Result
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Battery Charging Station. No Smoking Or Open Flames Injury May Result.
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Adhesive Style
Permanent
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Header Background Color
Yellow
Sign Legend Text Color
Black
Legend Pictogram Description
No Smoking
Legend Pictogram ID
PPIC-72
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-51
Metal Detectable
No
Product Type
Battery Charging Caution Reflective Label

Description

Caution No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Battery Charging Station. No Smoking Or Open Flames Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.