No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU1-0030-RA_10x7

  • Mfr # LCU1-0030-RA_10x7

  • Zoro # G6049458


product price:  $8.25
/ea

Key Features

Header
Notice
Legend
NOTICE, SMOKING OF ANY TYPE IS PROHIBITED ON THESE PREMISES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0030-RA_10x7
Zoro #
G6049458
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Notice
Legend
NOTICE, SMOKING OF ANY TYPE IS PROHIBITED ON THESE PREMISES
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
White
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Legend Pictogram Description
Smoking
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Metal Detectable
Yes
Sign Legend
Smoking Of Any Type Is Prohibited On These Premises
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PPIC-72
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Anti-Slip Surface
No
Write on Surface
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535-2006
Mounting Pattern
4 Corner
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Product Type
Reflective No Smoking Notice Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Of Any Type Is Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.