No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU1-0036-NA_10x7

  • Mfr # LCU1-0036-NA_10x7

  • Zoro # G6029709


product price:  $7.15
/ea

Key Features

Header
No Header
Legend
SMOKING IS PROHIBITED WITHIN 25 FEET OF BUILDING ENTRANCE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0036-NA_10x7
Zoro #
G6029709
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
SMOKING IS PROHIBITED WITHIN 25 FEET OF BUILDING ENTRANCE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Sign Header
No Header
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram Description
No Smoking
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Legend Pictogram ID
PPIC-72
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Chemical Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Abrasion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend
Smoking Is Prohibited Within 25 Feet Of Building Entrance
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Within 25 Feet Of Building Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products