No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0136-RA_10x7

  • Mfr # LCU4-0136-RA_10x7

  • Zoro # G4320480


product price:  $9.09
/ea

Key Features

Header
Danger
Legend
No Smoking No Open Flames No Sparks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0136-RA_10x7
Zoro #
G4320480
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking No Open Flames No Sparks
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, Red
Subject Matter
No Smoking
Language
English
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend/Background Color
Black/Red on White
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Material
Aluminum
Double-Sided
No
Background Color
White
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Background Color
Red, Yellow
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
No Matches
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Material Properties
Rigid
Write on Surface
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Mounting Location
Wall
Metal Detectable
Yes
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PFXG-56
Sign Legend
No Smoking, No Open Flames, No Sparks.
Mirror Print
No
Sign Legend Style
Symbol and Text
Product Type
Reflective No Smoking Danger Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, No Open Flames, No Sparks., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products