No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0024-RA_10x7

  • Mfr # LCU5-0024-RA_10x7

  • Zoro # G4318870


product price:  $8.75
/ea

Key Features

Header
Notice
Legend
Do Not Smoke Eat or Drink In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0024-RA_10x7
Zoro #
G4318870
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke Eat or Drink In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Subject Matter
No Smoking
Mounting Style
With Mounting Holes
Background Color
White
Material
Aluminum
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend/Background Color
Black/Blue on White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Sign Legend
Do Not Smoke, Eat Or Drink In This Area
Sign Header Background Color
Blue
Material Properties
Rigid
Metal Detectable
Yes
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Legend Pictogram Description
No Food
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header
Notice
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PPIC-74
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective No Smoking Notice Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke, Eat Or Drink In This Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.