No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U4-1583-RA_10X7

  • Mfr # U4-1583-RA_10X7

  • Zoro # G1812785


product price:  $10.29
/ea

Key Features

Header
Caution
Legend
Oxygen No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1583-RA_10X7
Zoro #
G1812785
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Subject Matter
No Smoking
ANSI Compliant
Yes
Language
English
Header Legend Color
Yellow
Background Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Legend
Oxygen No Smoking No Open Flames
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Header Style
Text
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Header Text Color
Yellow
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.