Zoro Homepage

No Smoking Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU1-0043-NP_10x7

  • Mfr # LCU1-0043-NP_10x7

  • Zoro # G6031468


product price: $5.39
/ea

Key Features

Header
No Header
Legend
SMOKING PROHIBITED IN THIS BUILDING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0043-NP_10x7
Zoro #
G6031468
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
SMOKING PROHIBITED IN THIS BUILDING
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-29 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Color
Black, Red
Header Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend
Smoking Prohibited In This Building
Corrosion Resistant
Yes
Abrasion Resistant
No
Metal Detectable
No
Chemical Resistant
No
Legend Pictogram ID
PPIC-72
Sign Legend Background Color
White
Sign Header
No Header
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Properties
Flexible
Legend Pictogram Description
Smoking
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Anti-Slip Surface
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Prohibited In This Building, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.