No Smoking Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0028-RD_14x10

  • Zoro # G4317960


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
warning
Legend
No Smoking Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0028-RD_14x10
Zoro #
G4317960
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
warning
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Material
Vinyl
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Legend Style
Text and Symbol
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Background Color
Orange
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Header Background Color
Orange, Yellow
Mirror Print
No
Write on Surface
No
Abrasion Resistant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Header
Warning
Graffiti Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend
No Smoking Beyond This Point
Sign Header Text Color
Black
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.