No Smoking Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0108-RD_14x10

  • Zoro # G4317540


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
warning
Legend
No Smoking Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0108-RD_14x10
Zoro #
G4317540
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
warning
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black, Orange
Header Legend Color
Black
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Background Color
Orange
Subject Matter
No Smoking
Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend
No Smoking Beyond This Point
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Black
Sign Header
Warning
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header Style
Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Background Color
Orange
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.