No Smoking Warning Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0028-RD_5x3.5

  • Zoro # G4317945


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
warning
Legend
No Smoking Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0028-RD_5x3.5
Zoro #
G4317945
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
warning
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Material
Vinyl
Language
English
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text and Symbol
Background Color
Orange
Legend Color
Black
Subject Matter
No Smoking
Header Background Color
Black, Orange
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Header
Warning
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend
No Smoking Beyond This Point
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Background Color
Orange, Yellow
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.