No Smoking Warning Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0108-RD_5x3.5

  • Zoro # G4317525


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
warning
Legend
No Smoking Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0108-RD_5x3.5
Zoro #
G4317525
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
warning
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Subject Matter
No Smoking
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Background Color
Orange
Language
English
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Background Color
Orange
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend
No Smoking Beyond This Point
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header
Warning
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products